Overview
Mfr description
PT25071 BACK, SCREW TYPE LUG
Specifications
- Accessory TypeLug Back
- For Use With80 Series Miniature Dial Indicator
- Size1/2 (Diameter) in, 1/4-28 in, 9/16 (Length) in
- MaterialSteel
- Manufacturer Product Page
- Manufacturer Catalog Number72030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data