Overview
Mfr description
PT17850 INDICATOR HOLDING ROD
Specifications
- Rod Diameter3/8 in
- Rod Length3 in
- Manufacturer Product Page
- Manufacturer Catalog Number72400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data