Overview
Mfr description
PT24073 SCREW-TYPE LUG BACK FOR NO. 81
Specifications
- Accessory TypeScrew-Type Lug
- For Use WithAGD Indicator
- Size#1/4-28
- MaterialCarbide
- Manufacturer Product Page
- Manufacturer Catalog Number72486
- IncludesContact Point
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data