Motion
12B-2-19B
Stock Bore Sprocket - 12B / 3/4 in, "B" Hub, 19 Teeth, Steel Material
MI ITEM #02052496
MFR #12B-2-19B
Your Price$202.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, "B" Hub, 19 Teeth, Steel Material
MI ITEM #02052496
MFR #12B-2-19B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.42/each(List $253.03)

Overview

Mfr description
12B-2-19B 3/4 DBL METRIC HUB SPRKT Z19

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • UPC_NO
    80067501332
  • Weight
    3.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text