Overview
Mfr description
12B-2-15A 3/4 DBL METRIC PLT SPRKT Z15
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub Style"B"
- Number Of Teeth15
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data