Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch06B / 3/8 in
- Hub Style"B"
- Hub TypeA
- MaterialSteel
- Number Of Strands Across2
- Number Of Teeth35
- Product TypeStock Bore Sprockets
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)