Motion
06B-2-44A
Stock Bore Sprocket - "B" Hub
MI ITEM #02052679
MFR #06B-2-44A
Price$202.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - "B" Hub
MI ITEM #02052679
MFR #06B-2-44A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.43/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    44
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
06B-2-44A 3/8 DBL METRIC PLT SPRKT Z44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text