Motion
16B-38TL-3020
TL Bushed Sprocket - 38 Teeth, 3020 Bushing, Steel Material
MI ITEM #02052751
MFR #16B-38TL-3020
Your Price$404.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 38 Teeth, 3020 Bushing, Steel Material
MI ITEM #02052751
MFR #16B-38TL-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.34/each(List $505.43)

Overview

Mfr description
16B-38TL-3020 1" TL METRIC SPROCKET Z38"

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    38
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • UPC_NO
    80067501941
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text