Overview
Mfr description
IS-08B-1-18T 08B18T IDLER SPROCKET
Specifications
- Bore Diameter
- Bore TypeRough Stock Bore
- Number Of Teeth
- Number Of Strands Across1
- Chain Number & Pitch08B / 1/2 in
- Hub TypeA
- Product TypeIdler Roller Chain Sprockets
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data