Motion
05B-12B
Stock Bore Sprocket - 05B / 8 mm, "A" Hub, 12 Teeth, Steel Material
MI ITEM #02052765
MFR #05B-12B
Your Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 05B / 8 mm, "A" Hub, 12 Teeth, Steel Material
MI ITEM #02052765
MFR #05B-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.31/each(List $26.64)

Overview

Mfr description
05B-12B 8X3 METRIC HUB SPROCKET Z12

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    5 mm
  • Chain Roller Width
    3 mm
  • UPC_NO
    80067500026
  • Weight
    0.03 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text