Motion
10B-30B
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 30 Teeth, Steel Material
MI ITEM #02052782
MFR #10B-30B
Price$143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 30 Teeth, Steel Material
MI ITEM #02052782
MFR #10B-30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.83/each

Specifications

Dimensions

  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Weight
    2.43 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067501041

Overview

Mfr description
10B-30B 5/8 METRIC HUB SPROCKET Z30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text