Motion
035831

DODGE
035831

Two-bolt Flange Plain Sleeve Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Expansion Bearing (Floating)
Mi Item #02055379
MFR #035831
Price$919.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035831

Two-bolt Flange Plain Sleeve Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Expansion Bearing (Floating)
Mi Item #02055379
MFR #035831

Mfr description
CH2S-312M-USN SPLIT HSG 035831
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.68/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5300 in
  • Bore Diameter  
    3/4 in

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Manufacturer Catalog Number
    035831
  • Material
    034902
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475830985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)