Overview
Mfr description
NCME150-0400C-XC6 CYLINDER
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
- XC4 Mounts: nose, rear, double end
- XC6 Mounts: nose, rear, double end
- Variety of switches and lead wire lengths
- Optional rubber bumper
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeDouble End Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data