Motion
1030G FLEX HUB 4.1250 NON-STK

FALK
1030G FLEX HUB 4.1250 NON-STK

Gear Coupling Hub - 1030, 4.1215 in, Finished with Keyway, Full Flex
Mi Item #02055679
MFR #1030G FLEX HUB 4.1250 NON-STK
Price$879.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB 4.1250 NON-STK

Gear Coupling Hub - 1030, 4.1215 in, Finished with Keyway, Full Flex
Mi Item #02055679
MFR #1030G FLEX HUB 4.1250 NON-STK

Mfr description
1030G FLEX HUB 4.1250 NON-STK 1 X 1/2 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$879.81/each

Specifications

Dimensions

  • Bore Diameter
    4.1215 in
  • Coupling Overall Length
    7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    10 x 1/2 in
  • Length Through Bore
    3.59 in
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0788539
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934151293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)