Motion
50-2TW RIV-100 ft

TSUBAKI (UST)
50-2TW RIV-100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 100 ft Length
MI ITEM #02055748
MFR #50-2TW RIV-100 ft
Your Price$38.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2TW RIV-100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 100 ft Length
MI ITEM #02055748
MFR #50-2TW RIV-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.88/ft(List $41.94)

Overview

Mfr description
50-2 RIV W 100FT REEL (TAIWAN)

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Chain Number & Pitch
    50 / 5/8 in
  • Weight
    1.45 lbs
  • UPC_NO
    097039213785
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text