Motion
C2100H Conn Link

TSUBAKI (UST)
C2100H Conn Link

Connecting Link - 2100 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02055860
MFR #C2100H Conn Link
Price$40.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100H Conn Link

Connecting Link - 2100 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02055860
MFR #C2100H Conn Link

Mfr description
C2100H NICKEL PLATED CONN LINK UST
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.62/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Weight
    1.00 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039888617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)