Motion
DS5203J/07UJ DRIVE SHAFT 1.500

FALK
DS5203J/07UJ DRIVE SHAFT 1.500

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
Mi Item #02056156
MFR #DS5203J/07UJ DRIVE SHAFT 1.500
Price$690.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5203J/07UJ DRIVE SHAFT 1.500

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
Mi Item #02056156
MFR #DS5203J/07UJ DRIVE SHAFT 1.500

Mfr description
DS5203J/07UJ DRIVE SHAFT 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.58/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4203J, DS4207UJ
  • Shaft Diameter  
    1.5000 in
  • Weight
    16.00 lbs

Details

  • Manufacturer Upc Number
    782934171444
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)