Motion
DS5203J/07UJ DRIVE SHAFT 2.000

FALK
DS5203J/07UJ DRIVE SHAFT 2.000

Drive Shaft - 2.0000 in Shaft Dia., Steel Material
Mi Item #02056157
MFR #DS5203J/07UJ DRIVE SHAFT 2.000
Price$756.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5203J/07UJ DRIVE SHAFT 2.000

Drive Shaft - 2.0000 in Shaft Dia., Steel Material
Mi Item #02056157
MFR #DS5203J/07UJ DRIVE SHAFT 2.000

Mfr description
DS5203J/07UJ DRIVE SHAFT 2.000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$756.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4203J, DS4207UJ
  • Shaft Diameter  
    2.0000 in
  • Weight
    20.00 lbs

Details

  • Manufacturer Upc Number
    782934171451
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)