Motion
DS5203J/07UJ DRIVE SHAFT 3.000

FALK
DS5203J/07UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
MI ITEM #02056159
MFR #DS5203J/07UJ DRIVE SHAFT 3.000
Price$667.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5203J/07UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
MI ITEM #02056159
MFR #DS5203J/07UJ DRIVE SHAFT 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$667.56/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4203J, DS4207UJ
  • Shaft Diameter  
    3.0000 in
  • Weight
    26.00 lbs

Details

  • Manufacturer Upc Number
    782934171475
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171475

Overview

Mfr description
DS5203J/07UJ DRIVE SHAFT 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought