Motion
DS5207J/08UJ DRIVE SHAFT 3.000

FALK
DS5207J/08UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
Mi Item #02056162
MFR #DS5207J/08UJ DRIVE SHAFT 3.000
Price$1,078.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5207J/08UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
Mi Item #02056162
MFR #DS5207J/08UJ DRIVE SHAFT 3.000

Mfr description
DS5207J/08UJ DRIVE SHAFT 3.000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,078.04/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4207J, DS4208UJ
  • Shaft Diameter  
    3.0000 in
  • Weight
    30.00 lbs

Details

  • Manufacturer Upc Number
    782934171499
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)