Motion
DS5207J/08UJ DRIVE SHAFT 3.437

FALK
DS5207J/08UJ DRIVE SHAFT 3.437

Drive Shaft - 3.4375 in Shaft Dia., Steel Material
MI ITEM #02056163
MFR #DS5207J/08UJ DRIVE SHAFT 3.437
Your Price$1,171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5207J/08UJ DRIVE SHAFT 3.437

Drive Shaft - 3.4375 in Shaft Dia., Steel Material
MI ITEM #02056163
MFR #DS5207J/08UJ DRIVE SHAFT 3.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,171.39/each(List $1,405.67)

Overview

Mfr description
DS5207J/08UJ DRIVE SHAFT 3.437

Specifications

  • Manufacturer Reducer Size
    DS4207J, DS4208UJ
  • Shaft Diameter
  • Material
    Steel
  • Manufacturer Upc Number
    782934171505
  • UPC_NO
    782934171505
  • Weight
    31.00 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought