Motion
DS5215J/09UJ DRIVE SHAFT 2.000

FALK
DS5215J/09UJ DRIVE SHAFT 2.000

Drive Shaft - 2.0000 in Shaft Dia., Steel Material
MI ITEM #02056164
MFR #DS5215J/09UJ DRIVE SHAFT 2.000
Price$1,172.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5215J/09UJ DRIVE SHAFT 2.000

Drive Shaft - 2.0000 in Shaft Dia., Steel Material
MI ITEM #02056164
MFR #DS5215J/09UJ DRIVE SHAFT 2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,172.53/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4209UJ, DS4215J
  • Shaft Diameter  
    2.0000 in
  • Weight
    34.00 lbs

Details

  • Manufacturer Upc Number
    782934171512
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171512

Overview

Mfr description
DS5215J/09UJ DRIVE SHAFT 2.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought