Motion
DS5215J/09UJ DRIVE SHAFT 3.000

FALK
DS5215J/09UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
Mi Item #02056166
MFR #DS5215J/09UJ DRIVE SHAFT 3.000
Price$1,332.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5215J/09UJ DRIVE SHAFT 3.000

Drive Shaft - 3.0000 in Shaft Dia., Steel Material
Mi Item #02056166
MFR #DS5215J/09UJ DRIVE SHAFT 3.000

Mfr description
DS5215J/09UJ DRIVE SHAFT 3.000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,332.90/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4209UJ, DS4215J
  • Shaft Diameter  
    3.0000 in
  • Weight
    46.00 lbs

Details

  • Manufacturer Upc Number
    782934171536
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)