Motion
DS5215J/09UJ DRIVE SHAFT 3.437

FALK
DS5215J/09UJ DRIVE SHAFT 3.437

Drive Shaft - 3.4375 in Shaft Dia., Steel Material
Mi Item #02056167
MFR #DS5215J/09UJ DRIVE SHAFT 3.437
Price$1,303.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5215J/09UJ DRIVE SHAFT 3.437

Drive Shaft - 3.4375 in Shaft Dia., Steel Material
Mi Item #02056167
MFR #DS5215J/09UJ DRIVE SHAFT 3.437

Mfr description
DS5215J/09UJ DRIVE SHAFT 3.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.12/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4209UJ, DS4215J
  • Shaft Diameter  
    3.4375 in
  • Weight
    54.00 lbs

Details

  • Manufacturer Upc Number
    782934171543
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934171543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)