Motion
2295
Inverter Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #02056360
MFR #2295
Price$391.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #02056360
MFR #2295

Mfr description
2295 MOTOR
  • Quintsulation™ 5-stage insulation system designed to meet NEMA MG 1-1993, Section IV, Part 31.
  • Variable speed, 3-phase design for operation with a wide range of inverter (AC drive) products.
  • Inverter-Grade magnet wire and Class "F" insulation system for increased protection against spikes and corona damage caused by the inverter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$391.54/each

Specifications

Dimensions

  • Frame Size
    34R

Details

  • Base RPM
    1700 rpm
  • Description Keyword
    1/4 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)