Motion
75022500

DICHTOMATIK
75022500

TCM; Dichtomatik TCM Oil Seal - 48 mm Shaft Dia., 72 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02056437
MFR #75022500
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75022500

TCM; Dichtomatik TCM Oil Seal - 48 mm Shaft Dia., 72 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02056437
MFR #75022500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.77/each

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    48 mm
  • Weight
    0.05732 lbs

Details

  • Color
    Black
  • Construction Description
    Dual lip with a garter spring. Outer metal case
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    48X72X7TB-BX
  • Manufacturer Upc Number
    750886230311
  • Material
    70 NBR N701R
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Dual lip with a garter spring. Outer metal case
  • Series
    TB
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Overview

Mfr description
75022500 1.89"X2.835"X0.276 NBR BUNA TB
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought