Motion
185427-10S
Aeroquip 185427 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #02056444
MFR #185427-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185427 Series Reusable Hose Fittings Nipple Assembly
MI ITEM #02056444
MFR #185427-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185427-10S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.4 in
  • Length
    2.04 in
  • Overall Length
    2.04 in
  • Manufacturer Catalog Number
    185427-10S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    1 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.16 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text