Motion
2021-2-3S
Straight Adapter - 1/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid, Steel
Mi Item #02056453
MFR #2021-2-3S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid, Steel
Mi Item #02056453
MFR #2021-2-3S

Mfr description
2021-2-3S
  • Broad selection of styles and sizes
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 JIC 37°, 1/8 NPTF
  • End 2 Size
    1/8 in
  • Inside Diameter
    0.1719 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/8 in Male JIC 37° Flare-Twin® x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)