Overview
Mfr description
900599-3S
Specifications
- Adapter TypePlug
- End 1 StyleMale O-Ring Boss
- End 1 Size3/16 in
- End 1 Thread(SAE) 3/8–24
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Description Keyword3/16 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data