Motion
FC5810-1212-259

DANFOSS AEROQUIP LLC
FC5810-1212-259

Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #02056477
MFR #FC5810-1212-259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC5810-1212-259

Aeroquip FC5810 Series Crimp Hose Fittings Female JIC/SAE 37° Swivel
MI ITEM #02056477
MFR #FC5810-1212-259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5810-12-12-259
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-12
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.54 in
  • Length
    3.39 in
  • Overall Length
    3.39 in
  • Manufacturer Catalog Number
    FC5810-1212-259
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.59 in
  • Type
    Hose Fitting
  • Height
    1.44 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.49 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • End 2 Thread
    1-1/16-12
  • Hose Dash Size
    12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text