Motion
FC5992-1008S
Aeroquip FC5992 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow
MI ITEM #02056487
MFR #FC5992-1008S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5992 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow
MI ITEM #02056487
MFR #FC5992-1008S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5992-10-8S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    SAE 37
  • Length
    3.02 in
  • Overall Length
    3.02 in
  • Manufacturer Catalog Number
    FC5992-1008S
  • Manufacturer Upc Number
    678146060594
  • UPC_NO
    678146060594
  • Finish
    Dura-Kote
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    0.94 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.5 in
  • Type
    Hose Fitting
  • Height
    1.82 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • End 2 Size
    -08 in
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text