Overview
Mfr description
FF1861T-06-06S
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size3/8 in
- End 2 StyleMale Flat Face O-Ring
- End 2 Size3/8 in
- End 3 StyleMale O-Ring Boss
- End 3 Size3/8 in
- End 3 Thread(SAE) 9/16–18
- MaterialSteel
- Description Keyword3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data