Overview
Mfr description
FF1861T-08-08S
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size1/2 in
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1/2 in
- End 3 StyleMale O-Ring Boss
- End 3 Size1/2 in
- End 3 Thread(SAE) 3/4–16
- MaterialSteel
- Description Keyword1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data