Overview
Mfr description
FF2031T-04-06S
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale ORS® Compression
- End 1 Size1/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- Both Ends Style/TypeCompression to Male NPTF
- MaterialSteel
- Description Keyword1/4 in Male ORS® Compression x 3/8 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data