Motion
FF2031T0804S
USA Sealing Straight Adapter - 1/2 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #02056509
MFR #FF2031T0804S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #02056509
MFR #FF2031T0804S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2031T-08-04S

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male ORS® Compression
  • End 1 Size
    1/2 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Steel
  • Description Keyword
    1/2 in Male ORS® Compression x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought