Overview
Mfr description
FF2068T-16-16S
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- End 1 Size1 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread1-7/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Size1 in
- End 1 Size Type1 FFOR, 1 ORB
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 FFOR, 1 ORB
- MaterialSteel
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data