Overview
Mfr description
FF2138-08S
Specifications
- Adapter TypeHex Socket Plug
- End 1 StyleMale O-Ring Boss
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- MaterialSteel
- Overall Length0.58 in
- Description Keyword1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data