Motion
2406-24-32
Reducer - 1-1/2 in Female JIC 37° Flare x 2 in Male JIC 37° Flare, Steel
Mi Item #02056535
MFR #2406-24-32
Price$187.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer - 1-1/2 in Female JIC 37° Flare x 2 in Male JIC 37° Flare, Steel
Mi Item #02056535
MFR #2406-24-32

Mfr description
2406-24-32 STRAIGHT REDUCER FJ-MJ
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.31/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 JIC 37°
  • Overall Diameter
    1-1/2 in
  • Overall Length
    2.395 in
  • Weight
    1.96 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1-1/2 in Female JIC 37° Flare x 2 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
  • Plating
    Trivalent Zinc
  • Series
    2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)