Motion
6503-08-10-FG
6503-08-10-FG FP-FJS 90D
MI ITEM #02056540
MFR #6503-08-10-FG
Your Price$59.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6503-08-10-FG FP-FJS 90D
MI ITEM #02056540
MFR #6503-08-10-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.34/each(List $65.84)

Overview

Mfr description
6503-08-10-FG FP-FJS 90D

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 NPTF, 5/8 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    1/2 NPTF, 5/8 JIC 37°
  • Material
    Steel
  • Weight
    0.42 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Female JIC 37° Flare Swivel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text