Motion
3C2-4FJX90S

GATES RUBBER CO
3C2-4FJX90S

730301505 -
Mi Item #02056553
MFR #3C2-4FJX90S
Price$55.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3C2-4FJX90S

730301505 -
Mi Item #02056553
MFR #3C2-4FJX90S

Mfr description
3C2-4FJX90S STEM 7303-01505
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.72/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • Hose Dash Size
    3
  • Hose Inside Diameter
    0.1890 in
  • Thread Size 1
    7/16-20
  • Weight
    0.09 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053149661
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053149661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)