Motion
AIB-10T
Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open
MI ITEM #02056567
MFR #AIB-10T
List Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open
MI ITEM #02056567
MFR #AIB-10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.90/each for your price

Overview

Mfr description
AIB-10T SPHERICAL BEARING W/ PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    1.1250 in
  • Outer Ring Width
    0.5620 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    37935 lbf
  • Series
    AIB
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029002137
  • Weight
    0.165 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text