Motion
10SC50
Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
MI ITEM #02056704
MFR #10SC50
Price$350.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, Cast Iron Material
MI ITEM #02056704
MFR #10SC50

Mfr description
10SC50-SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.12/each

Specifications

Dimensions

  • Coupling Overall Length
    9.6300 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    4.3800 in
  • Length Through Bore  
    2.3800 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Spacer Flange
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365621
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    2875
  • Torsional Stiffness
    10980 in-lb/rad
  • UPC_NO
    685144365620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)