Motion
11SC50
Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material
Mi Item #02056705
MFR #11SC50
Price$607.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material
Mi Item #02056705
MFR #11SC50

Mfr description
11SC50-SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.72/each

Specifications

Dimensions

  • Coupling Overall Length
    10.3800 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5.2500 in
  • Length Through Bore  
    1.5600 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Spacer Flange
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    7.2 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365729
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    4530
  • Torsional Stiffness
    17300 in-lb/rad
  • UPC_NO
    685144365729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)