Motion
037450

DODGE
037450

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02056787
MFR #037450
Price$71,684.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
037450

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02056787
MFR #037450

Mfr description
CH4S-264-USDAF SPLIT HSG 037450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,684.57/each

Specifications

Dimensions

  • Base To Bore Centerline  
    14.0000 in
  • Bolt Center To Center Length
    36.7500 to 38.2500 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)