Motion
FA 2 RSB

LOVEJOY INC
FA 2 RSB

69790403863 Gear Coupling Hub - 2, 24 to 73 mm, Rough Stock Bore, Full Flex
MI ITEM #02056831
MFR #FA 2 RSB
Your Price$352.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 2 RSB

69790403863 Gear Coupling Hub - 2, 24 to 73 mm, Rough Stock Bore, Full Flex
MI ITEM #02056831
MFR #FA 2 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.38/each(List $405.24)

Overview

Mfr description
FA-2-HUB-RSB

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Length Through Bore
    2.44 in
  • Coupling Overall Length
    5 in
  • Hub Diameter
    4 in
  • Torque Capacity
    39000 in
  • Max Rpm
    7500 rpm
  • Series
    FA
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    7 in
  • Distance Between Shafts
    0.13 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904038637
  • UPC_NO
    697904038637
  • Weight
    8.62 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text