Motion
5H50P-1 1.625 PILOT NSB

NEXEN GROUP
5H50P-1 1.625 PILOT NSB

Tooth Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02056861
MFR #5H50P-1 1.625 PILOT NSB
Price$2,289.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H50P-1 1.625 PILOT NSB

Tooth Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02056861
MFR #5H50P-1 1.625 PILOT NSB

Mfr description
910316 5H50P TOOTH CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,289.54/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    1.6250 in
  • Drive Inertia
    42.83 lb-in²
  • Input Shaft Diameter
    1.6250 in, 41.27 mm
  • Minimum Sprocket Size
    40/40T, 50/34T, 60/28T, 80/22T, 100/19T
  • Overall Length
    8.2500 in, 209.55 mm
  • Pilot Diameter
    4.5000 in
  • Port Size
    1/8 NPT
  • Weight
    5.00 lbs

Details

  • Additional Details
    Air Engaged, Straight Bore, Pilot Mount, Tooth Clutches. Consult Nexen for use in cyclic applications or engagement at differential speeds.
  • Air Chamber Volume
    0.994 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.136
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Pilot
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3000 rpm
  • Max Static Clutch Torque
    7060.0000 in-lbs, 797.671 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1770 in
  • Model
    5H50P
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    152
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.312-18 Holes @ 90° on a 5.250 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H 50P
  • Shaft Inertia
    12.19 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284205955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)