Motion
103-2738-012
Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r, 2-Bolt
MI ITEM #02056930
MFR #103-2738-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r, 2-Bolt
MI ITEM #02056930
MFR #103-2738-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103-2738
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    S-Series
  • Displacement
    5.70 in³/r
  • Maximum RPM-Continuous
    963 rpm
  • Continuous Torque
    1623 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Manifold
  • Motor Port Size
    Manifold
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    Standard
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
  • Overall Height
    5.27 in
  • Overall Length
    6.61 in
  • Overall Width
    4.24 in
  • Intermittent Pressure
    190 bar
  • Mounting Type
    2-Bolt
  • Weight
    13.30 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text