Motion
02-2
Pneumatic Plug - Steel Body Material, 1/8 in Hose Barb, 300 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #02056965
MFR #02-2
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/8 in Hose Barb, 300 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #02056965
MFR #02-2

Mfr description
02-2 1/8 I.D. COUPLING-HOSE STEM PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Body Size
    1/8 in
  • Weight
    0.015 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Air tools, Industrial/In-Plant, General Pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)