Specifications
Dimensions
- Minimum Flow Rate0 lpm
- Overall Height4.78 in
- Overall Length2.50 in
- Overall Width2.00 in
- Port Size6
Details
- ActionFlow Control
- Adjustment TypeLever (Friction Lock)
- Ambient Temperature Range-40°C to +120 °C
- CavityC-10-2
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- LeakageStandard
- Maximum Flow Rate18.9 lpm
- Maximum Operating Pressure210 bar
- Mounting TypeScrew-in Cartridge
- Number Of Housing Ports2
- Number Of Valve Ports2
- Port TypeSAE
- Recommended Filtration Level18/16/13 Microns
- Seal MaterialBuna-N
- StyleFlow Restrictor
- Valve Torque Into Cavity47-54 Nm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)