Motion
LF2500TAB-2.63IN SS-PINS

REXNORD INC
LF2500TAB-2.63IN SS-PINS

10156542 / LF2500TAB-2.63IN SS-PINS
Mi Item #02057182
MFR #LF2500TAB-2.63IN SS-PINS
Price$103.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF2500TAB-2.63IN SS-PINS

10156542 / LF2500TAB-2.63IN SS-PINS
Mi Item #02057182
MFR #LF2500TAB-2.63IN SS-PINS

Mfr description
LF2500 SS PINS
  • LF2500 TableTop Chain With Stainless Steel Pins Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.06/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.6300 in
  • Chain Pitch  
    3.0000 in
  • Flight Thickness
    1.4000 in
  • Weight
    0.45 lbs

Details

  • Base Chain Material
    LF
  • Chain Material
    Low Friction Tan
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    LF
  • Manufacturer Upc Number
    782934904905
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210835774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)